- Primary Filter
| Outer Diameter (in) | 10.39 |
| Outer Diameter (mm) | 264 |
| Overall Length (mm) | 580 |
| Element Description | Air Primary |
| Efficiency Test Std | ISO 5011 |
| Overall Length (in) | 22.83 |
| Inner Diameter (mm) | 153 |
| Family | EBA |
| Length (in) | 21.81 |
| Inner Diameter (in) | 6.02 |
| Length | 21.81 in, 554 mm |
| Length (mm) | 554 |
| Outside Dia. | 10.39 in, 264 mm |
| I.D. | 6.02 in, 153 mm |
| O.D. | 10.39 in, 264 mm |
| Overall Length | 22.83 in, 580 mm |
| Style | Round |
| Type | Primary |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| Weight | 6.5 LB |
| EAN or UPC | 742330026533 |
-
Prop 65


