- Primary Filter
| Length (in) | 15 |
| Length | 15 in, 381 mm |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 10.41 |
| Length (mm) | 381 |
| Inner Diameter (in) | 6.04 |
| Inner Diameter (mm) | 153.3 |
| Overall Length (in) | 15.5 |
| Outside Dia. | 10.41 in, 264.3 mm |
| Element Description | Air Primary |
| Outer Diameter (mm) | 264.3 |
| Overall Length (mm) | 393.7 |
| O.D. | 10.41 in, 264.3 mm |
| Overall Length | 15.5 in, 393.7 mm |
| Type | Primary |
| Media Type | Cellulose |
| I.D. | 6.04 in, 153.3 mm |
| Style | Round |
| Efficiency | 99.9 |
| Weight | 7.2 LB |
| EAN or UPC | 742330026601 |
-
Prop 65


