- Primary Filter
| Outer Diameter (mm) | 264.3 |
| Inner Diameter (mm) | 176.2 |
| Bolt Hole Diameter (mm) | 13.46 mm |
| Length | 9 in, 228.6 mm |
| Bolt Hole Diameter (in) | 0.53 in |
| Length (mm) | 228.6 |
| Element Description | Air Primary |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 6.94 |
| Outside Dia. | 10.41 in, 264.3 mm |
| Outer Diameter (in) | 10.41 |
| Family | SBG |
| Length (in) | 9 |
| I.D. | 6.94 in, 176.2 mm |
| Bolt Hole Diameter | 0.53 in, 13.46 mm |
| Efficiency | 99.9 |
| Style | Round |
| O.D. | 10.41 in, 264.3 mm |
| Media Type | Cellulose |
| Type | Primary |
| Weight | 5.31 LB |
| EAN or UPC | 742330026717 |

