- Primary Filter
| Length (mm) | 585.7 |
| Outer Diameter (mm) | 446.5 |
| Efficiency Test Std | ISO 5011 |
| Family | SRG |
| Bolt Hole Diameter (mm) | 22.73 mm |
| Overall Length (in) | 23.56 |
| Overall Length (mm) | 598.4 |
| Bolt Hole Diameter (in) | 0.89 in |
| Length (in) | 23.06 |
| Inner Diameter (mm) | 310.3 |
| Element Description | Air Primary |
| Outside Dia. | 17.58 in, 446.5 mm |
| Inner Diameter (in) | 12.22 |
| Length | 23.06 in, 585.7 mm |
| Outer Diameter (in) | 17.58 |
| Style | Round |
| Type | Primary |
| I.D. | 12.22 in, 310.3 mm |
| Overall Length | 23.56 in, 598.4 mm |
| Bolt Hole Diameter | 0.89 in, 22.73 mm |
| O.D. | 17.58 in, 446.5 mm |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| Weight | 23.1 LB |
| EAN or UPC | 742330026786 |
-
Prop 65


