- Primary Filter
| Bolt Hole Diameter (mm) | 22.74 mm |
| Inner Diameter (in) | 10.34 |
| Efficiency Test Std | ISO 5011 |
| Bolt Hole Diameter (in) | 0.9 in |
| Inner Diameter (mm) | 262.6 |
| Outer Diameter (in) | 14.68 |
| Outside Dia. | 14.68 in, 372.9 mm |
| Family | STG |
| Overall Length (in) | 24.52 |
| Outer Diameter (mm) | 372.9 |
| Length (mm) | 610.1 |
| Overall Length (mm) | 622.8 |
| Length | 24.02 in, 610.1 mm |
| Element Description | Air Primary |
| Length (in) | 24.02 |
| O.D. | 14.68 in, 372.9 mm |
| I.D. | 10.34 in, 262.6 mm |
| Efficiency | 99.9 |
| Bolt Hole Diameter | 0.9 in, 22.74 mm |
| Style | Round |
| Type | Primary |
| Overall Length | 24.52 in, 622.8 mm |
| Media Type | Cellulose |
| Weight | 16.0 LB |
| EAN or UPC | 742330026809 |

