- Primary Filter
| Overall Length (in) | 14.5 |
| Inner Diameter (in) | 6.04 |
| Family | STG |
| Outer Diameter (mm) | 264.3 |
| Element Description | Air Primary |
| Inner Diameter (mm) | 153.3 |
| Length (in) | 14 |
| Efficiency Test Std | ISO 5011 |
| Bolt Hole Diameter (in) | 0.89 in |
| Outside Dia. | 10.41 in, 264.3 mm |
| Length (mm) | 355.6 |
| Length | 14 in, 355.6 mm |
| Bolt Hole Diameter (mm) | 22.73 mm |
| Outer Diameter (in) | 10.41 |
| Overall Length (mm) | 368.3 |
| Overall Length | 14.5 in, 368.3 mm |
| Bolt Hole Diameter | 0.89 in, 22.73 mm |
| Media Type | Cellulose |
| Style | Round |
| Efficiency | 99.9 |
| O.D. | 10.41 in, 264.3 mm |
| Type | Primary |
| I.D. | 6.04 in, 153.3 mm |
| Weight | 4.0 LB |
| EAN or UPC | 742330026823 |
-
Prop 65


