- Primary Filter
| Length (mm) | 254.1 |
| Inner Diameter (in) | 3.57 |
| Family | FWA |
| Outside Dia. | 7.93 in, 201.5 mm |
| Element Description | Air Primary |
| Outer Diameter (mm) | 201.5 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 7.93 |
| Bolt Hole Diameter (mm) | 13.46 mm |
| Length (in) | 10 |
| Length | 10 in, 254.1 mm |
| Inner Diameter (mm) | 90.6 |
| Bolt Hole Diameter (in) | 0.53 in |
| I.D. | 3.57 in, 90.6 mm |
| Media Type | Cellulose |
| O.D. | 7.93 in, 201.5 mm |
| Type | Primary |
| Bolt Hole Diameter | 0.53 in, 13.46 mm |
| Style | Finned |
| Efficiency | 99.9 |
| Weight | 3.8 LB |
| EAN or UPC | 742330026830 |
-
Prop 65


