- Primary Filter
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 323.6 |
| Overall Length (in) | 24.53 |
| Inner Diameter (mm) | 212.9 |
| Family | FVG |
| Bolt Hole Diameter (mm) | 23.62 mm |
| Outer Diameter (in) | 12.74 |
| Element Description | Air Primary |
| Inner Diameter (in) | 8.38 |
| Length (mm) | 610.4 |
| Bolt Hole Diameter (in) | 0.93 in |
| Length | 24.03 in, 610.4 mm |
| Length (in) | 24.03 |
| Overall Length (mm) | 623.1 |
| Outside Dia. | 12.74 in, 323.6 mm |
| I.D. | 8.38 in, 212.9 mm |
| Bolt Hole Diameter | 0.93 in, 23.62 mm |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| O.D. | 12.74 in, 323.6 mm |
| Overall Length | 24.53 in, 623.1 mm |
| Style | Round |
| Type | Primary |
| Weight | 15.7 LB |
| EAN or UPC | 742330026861 |

