- Primary Filter
| Length (in) | 11 |
| Outer Diameter (mm) | 133.6 |
| Outer Diameter (in) | 5.26 |
| Outside Dia. | 5.26 in, 133.6 mm |
| Inner Diameter (in) | 2.62 |
| Length | 11 in, 279.4 mm |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 279.4 |
| Family | FWA |
| Inner Diameter (mm) | 66.5 |
| Element Description | Air Primary |
| Bolt Hole Diameter (in) | 0.66 in |
| I.D. | 2.62 in, 66.5 mm |
| Efficiency | 99.9 |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| Media Type | Cellulose |
| O.D. | 5.26 in, 133.6 mm |
| Type | Primary |
| Style | Finned |
| Weight | 1.36 LB |
| EAN or UPC | 742330026885 |
-
Prop 65


