- Primary Filter
| Outer Diameter (in) | 6.09 |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Element Description | Air Primary |
| Bolt Hole Diameter (in) | 0.66 in |
| Efficiency Test Std | ISO 5011 |
| Family | FWA |
| Inner Diameter (mm) | 88.3 |
| Outside Dia. | 6.09 in, 154.8 mm |
| Length (in) | 12 |
| Length (mm) | 304.8 |
| Length | 12 in, 304.8 mm |
| Inner Diameter (in) | 3.48 |
| Outer Diameter (mm) | 154.8 |
| I.D. | 3.48 in, 88.3 mm |
| O.D. | 6.09 in, 154.8 mm |
| Type | Primary |
| Efficiency | 99.9 |
| Style | Finned |
| Media Type | Cellulose |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| Weight | 2.2 LB |
| EAN or UPC | 742330026908 |
-
Prop 65


