- Primary Filter
| Outer Diameter (in) | 6.84 |
| Inner Diameter (mm) | 107.2 |
| Outside Dia. | 6.84 in, 173.7 mm |
| Length (in) | 9 |
| Efficiency Test Std | ISO 5011 |
| Family | SBG |
| Inner Diameter (in) | 4.22 |
| Length (mm) | 228.6 |
| Element Description | Air Primary |
| Outer Diameter (mm) | 173.7 |
| Length | 9 in, 228.6 mm |
| Style | Round |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| I.D. | 4.22 in, 107.2 mm |
| Type | Primary |
| O.D. | 6.84 in, 173.7 mm |
| Weight | 2.4 LB |
| EAN or UPC | 742330026977 |
-
Prop 65


