- Primary Filter
| Outside Dia. | 10.86 in, 275.9 mm |
| Length (in) | 20 |
| Overall Length (mm) | 520.7 |
| Overall Length (in) | 20.5 |
| Family | FTG |
| Inner Diameter (mm) | 165.1 |
| Inner Diameter (in) | 6.5 |
| Length | 20 in, 508 mm |
| Bolt Hole Diameter (mm) | 22.73 mm |
| Outer Diameter (mm) | 275.9 |
| Outer Diameter (in) | 10.86 |
| Efficiency Test Std | ISO 5011 |
| Bolt Hole Diameter (in) | 0.89 in |
| Length (mm) | 508 |
| Type | Primary |
| Media Type | Cellulose |
| Overall Length | 20.5 in, 520.7 mm |
| Efficiency | 99.9 |
| Bolt Hole Diameter | 0.89 in, 22.73 mm |
| Style | Round |
| I.D. | 6.5 in, 165.1 mm |
| O.D. | 10.86 in, 275.9 mm |
| Weight | 6.8 LB |
| EAN or UPC | 742330150184 |
-
Prop 65


