- Primary Filter
| Outer Diameter (mm) | 307 |
| Length | 15 in, 381 mm |
| Inner Diameter (in) | 7.72 |
| Element Description | Air Primary |
| Inner Diameter (mm) | 196 |
| Length (mm) | 381 |
| Outside Dia. | 12.09 in, 307 mm |
| Length (in) | 15 |
| Outer Diameter (in) | 12.09 |
| Overall Length (mm) | 406 |
| Efficiency Test Std | ISO 5011 |
| Overall Length (in) | 15.98 |
| I.D. | 7.72 in, 196 mm |
| O.D. | 12.09 in, 307 mm |
| Type | Primary |
| Overall Length | 15.98 in, 406 mm |
| Efficiency | 99.9 |
| Style | Round |
| Media Type | Cellulose |
| Weight | 8.75 LB |
| EAN or UPC | 742330027073 |
-
Prop 65


