- Primary Filter
| Element Description | Air Primary |
| Length (in) | 18.06 |
| Outside Dia. | 13.84 in, 351.5 mm |
| Inner Diameter (mm) | 190 |
| Outer Diameter (mm) | 351.5 |
| Family | EBB |
| Efficiency Test Std | ISO 5011 |
| Overall Length (mm) | 471.4 |
| Outer Diameter (in) | 13.84 |
| Length | 18.06 in, 458.7 mm |
| Overall Length (in) | 18.56 |
| Inner Diameter (in) | 7.48 |
| Length (mm) | 458.7 |
| Overall Length | 18.56 in, 471.4 mm |
| I.D. | 7.48 in, 190 mm |
| Media Type | Cellulose |
| Style | Round |
| Efficiency | 99.9 |
| O.D. | 13.84 in, 351.5 mm |
| Type | Primary |
| Weight | 18.5 LB |
| EAN or UPC | 742330027080 |
-
Prop 65


