- 3.51 in Inside Diameter
- 3.49 in Outside Diameter
| O.D. | 3.49 in, 88.52 mm |
| Angle | 45 Degrees |
| Radius | 5 in, 127 mm |
| Leg Length 1 | 8 in, 203.2 mm |
| Connection | OD-ID |
| Leg Length 2 | 8 in, 203.2 mm |
| I.D. | 3.51 in, 89.28 mm |
| Weight | 2.8 LB |
| EAN or UPC | 742330028032 |
| O.D. | 3.49 in, 88.52 mm |
| Angle | 45 Degrees |
| Radius | 5 in, 127 mm |
| Leg Length 1 | 8 in, 203.2 mm |
| Connection | OD-ID |
| Leg Length 2 | 8 in, 203.2 mm |
| I.D. | 3.51 in, 89.28 mm |
| Weight | 2.8 LB |
| EAN or UPC | 742330028032 |