- 4.01 in Inside Diameter
- 4.01 in Outside Diameter
| Radius | 7.01 in, 178 mm |
| Material | Chrome |
| O.D. | 4.01 in, 101.98 mm |
| Connection | OD-ID |
| I.D. | 4.01 in, 101.98 mm |
| Angle | 45 Degrees |
| Weight | 4.2 LB |
| EAN or UPC | 742330028070 |
| Radius | 7.01 in, 178 mm |
| Material | Chrome |
| O.D. | 4.01 in, 101.98 mm |
| Connection | OD-ID |
| I.D. | 4.01 in, 101.98 mm |
| Angle | 45 Degrees |
| Weight | 4.2 LB |
| EAN or UPC | 742330028070 |