- Tailpipe
| Inlet Diameter | 2.51 in, 63.88 mm |
| Connection | ID |
| Wall Thickness | 0.06 in, 1.65 mm |
| Length | 12 in, 304.8 mm |
| Weight | 1.68 LB |
| EAN or UPC | 742330028131 |
| Inlet Diameter | 2.51 in, 63.88 mm |
| Connection | ID |
| Wall Thickness | 0.06 in, 1.65 mm |
| Length | 12 in, 304.8 mm |
| Weight | 1.68 LB |
| EAN or UPC | 742330028131 |