- Tailpipe
| Connection | ID |
| Length | 20 in, 508 mm |
| Inlet Diameter | 5.01 in, 127.38 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| Weight | 4.8 LB |
| EAN or UPC | 742330028186 |
| Connection | ID |
| Length | 20 in, 508 mm |
| Inlet Diameter | 5.01 in, 127.38 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| Weight | 4.8 LB |
| EAN or UPC | 742330028186 |