- Reducer
| Length | 6 in, 152.4 mm |
| I.D. | 2.51 in, 63.88 mm |
| Connection | ID-ID |
| Inner Diameter 2 | 3.01 in, 76.58 mm |
| Weight | 0.85 LB |
| EAN or UPC | 742330028254 |
| Length | 6 in, 152.4 mm |
| I.D. | 2.51 in, 63.88 mm |
| Connection | ID-ID |
| Inner Diameter 2 | 3.01 in, 76.58 mm |
| Weight | 0.85 LB |
| EAN or UPC | 742330028254 |