- Reducer
| Connection | ID-ID |
| Length | 6 in, 152.4 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| I.D. | 3.01 in, 76.58 mm |
| Inner Diameter 2 | 4.01 in, 101.98 mm |
| Weight | 1.1 LB |
| EAN or UPC | 742330028278 |
| Connection | ID-ID |
| Length | 6 in, 152.4 mm |
| Wall Thickness | 0.06 in, 1.65 mm |
| I.D. | 3.01 in, 76.58 mm |
| Inner Diameter 2 | 4.01 in, 101.98 mm |
| Weight | 1.1 LB |
| EAN or UPC | 742330028278 |