- Reducer
| Connection | ID-OD |
| I.D. | 3.01 in, 76.58 mm |
| O.D. | 2.49 in, 63.12 mm |
| Length | 6 in, 152.4 mm |
| Weight | 0.8 LB |
| EAN or UPC | 742330028315 |
| Connection | ID-OD |
| I.D. | 3.01 in, 76.58 mm |
| O.D. | 2.49 in, 63.12 mm |
| Length | 6 in, 152.4 mm |
| Weight | 0.8 LB |
| EAN or UPC | 742330028315 |