- Reducer
| O.D. | 2.99 in, 75.82 mm |
| Length | 6 in, 152.4 mm |
| I.D. | 3.51 in, 89.28 mm |
| Connection | ID-OD |
| Weight | 1.1 LB |
| EAN or UPC | 742330028322 |
| O.D. | 2.99 in, 75.82 mm |
| Length | 6 in, 152.4 mm |
| I.D. | 3.51 in, 89.28 mm |
| Connection | ID-OD |
| Weight | 1.1 LB |
| EAN or UPC | 742330028322 |