- 2.49 in Inside Diameter
- 2.49 in Outside Diameter
| I.D. | 2.49 in, 63.25 mm |
| O.D. | 2.49 in, 63.25 mm |
| Leg Length 2 | 6.25 in, 158.75 mm |
| Angle | 90 Degrees |
| Leg Length 1 | 6.25 in, 158.75 mm |
| Connection | OD-ID |
| Radius | 4.02 in, 102 mm |
| Weight | 1.45 LB |
| EAN or UPC | 742330028483 |

