- 3.01 in Inside Diameter
- 3.01 in Outside Diameter
| Leg Length 2 | 14 in, 355.6 mm |
| Angle | 90 Degrees |
| Radius | 5 in, 127 mm |
| I.D. | 3.01 in, 76.58 mm |
| O.D. | 3.01 in, 76.58 mm |
| Connection | OD-ID |
| Leg Length 1 | 14 in, 355.6 mm |
| Weight | 4.0 LB |
| EAN or UPC | 742330028506 |
| Leg Length 2 | 14 in, 355.6 mm |
| Angle | 90 Degrees |
| Radius | 5 in, 127 mm |
| I.D. | 3.01 in, 76.58 mm |
| O.D. | 3.01 in, 76.58 mm |
| Connection | OD-ID |
| Leg Length 1 | 14 in, 355.6 mm |
| Weight | 4.0 LB |
| EAN or UPC | 742330028506 |