- 5.01 in Inside Diameter
- 5.01 in Outside Diameter
| Connection | OD-ID |
| O.D. | 5.01 in, 127.38 mm |
| I.D. | 5.01 in, 127.38 mm |
| Angle | 90 Degrees |
| Radius | 7.99 in, 203 mm |
| Material | Chrome |
| Weight | 10.97 LB |
| EAN or UPC | 742330028612 |
| Connection | OD-ID |
| O.D. | 5.01 in, 127.38 mm |
| I.D. | 5.01 in, 127.38 mm |
| Angle | 90 Degrees |
| Radius | 7.99 in, 203 mm |
| Material | Chrome |
| Weight | 10.97 LB |
| EAN or UPC | 742330028612 |