Product details
- 3.01 in Inside Diameter
Specifications
I.D. | 3.01 in, 76.58 mm |
Connection | ID-ID |
Length | 6 in, 152.4 mm |
Weight | 1.0 LB |
EAN or UPC | 742330028735 |
Have an account? Sign in
I.D. | 3.01 in, 76.58 mm |
Connection | ID-ID |
Length | 6 in, 152.4 mm |
Weight | 1.0 LB |
EAN or UPC | 742330028735 |