- Stack Pipe
| Connection | OD |
| Inlet Diameter | 3.99 in, 101.22 mm |
| Length | 48 in, 1219.2 mm |
| Style | Straight |
| Weight | 10.35 LB |
| EAN or UPC | 742330028797 |
| Connection | OD |
| Inlet Diameter | 3.99 in, 101.22 mm |
| Length | 48 in, 1219.2 mm |
| Style | Straight |
| Weight | 10.35 LB |
| EAN or UPC | 742330028797 |