- Tailpipe
| Inlet Diameter | 3.99 in, 101.22 mm |
| Length | 18 in, 457.2 mm |
| Material | Chrome |
| Connection | ID |
| Weight | 4.425 LB |
| EAN or UPC | 742330028858 |
| Inlet Diameter | 3.99 in, 101.22 mm |
| Length | 18 in, 457.2 mm |
| Material | Chrome |
| Connection | ID |
| Weight | 4.425 LB |
| EAN or UPC | 742330028858 |