- Tailpipe
| O.D. | 4.99 in, 126.62 mm |
| Connection | OD |
| Length | 18 in, 457.2 mm |
| Material | Chrome |
| Weight | 5.2 LB |
| EAN or UPC | 742330028865 |
| O.D. | 4.99 in, 126.62 mm |
| Connection | OD |
| Length | 18 in, 457.2 mm |
| Material | Chrome |
| Weight | 5.2 LB |
| EAN or UPC | 742330028865 |