- Stack Pipe
| Length | 48 in, 1219.2 mm |
| Connection | OD |
| Inlet Diameter | 4 in, 101.6 mm |
| Material | Chrome |
| Style | Straight |
| Weight | 11.9 LB |
| EAN or UPC | 742330028896 |
| Length | 48 in, 1219.2 mm |
| Connection | OD |
| Inlet Diameter | 4 in, 101.6 mm |
| Material | Chrome |
| Style | Straight |
| Weight | 11.9 LB |
| EAN or UPC | 742330028896 |