- Stack Pipe
| Style | Straight |
| Material | Chrome |
| Length | 48 in, 1219.2 mm |
| Inlet Diameter | 4.99 in, 126.62 mm |
| Connection | OD |
| Weight | 13.6 LB |
| EAN or UPC | 742330028902 |
| Style | Straight |
| Material | Chrome |
| Length | 48 in, 1219.2 mm |
| Inlet Diameter | 4.99 in, 126.62 mm |
| Connection | OD |
| Weight | 13.6 LB |
| EAN or UPC | 742330028902 |