- Stack Pipe
| Inlet Diameter | 4.99 in, 126.62 mm |
| Material | Chrome |
| Style | Straight |
| Connection | OD |
| Length | 60 in, 1524 mm |
| Weight | 18.45 LB |
| EAN or UPC | 742330028926 |
| Inlet Diameter | 4.99 in, 126.62 mm |
| Material | Chrome |
| Style | Straight |
| Connection | OD |
| Length | 60 in, 1524 mm |
| Weight | 18.45 LB |
| EAN or UPC | 742330028926 |