- 2.99 in Outside Diameter
| O.D. | 2.99 in, 75.82 mm |
| Connection | OD-OD |
| Radius | 5 in, 127 mm |
| Angle | 15 Degrees |
| Leg Length 2 | 1.75 in, 44.45 mm |
| Leg Length 1 | 1.75 in, 44.45 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330028933 |
| O.D. | 2.99 in, 75.82 mm |
| Connection | OD-OD |
| Radius | 5 in, 127 mm |
| Angle | 15 Degrees |
| Leg Length 2 | 1.75 in, 44.45 mm |
| Leg Length 1 | 1.75 in, 44.45 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330028933 |