- 4.02 in Outside Diameter
| Angle | 15 Degrees |
| Leg Length 1 | 1.97 in, 50 mm |
| O.D. | 4.02 in, 102 mm |
| Radius | 3.99 in, 101.22 mm |
| Connection | OD-OD |
| Leg Length 2 | 1.97 in, 50 mm |
| Weight | 1.13 LB |
| EAN or UPC | 742330028957 |
| Angle | 15 Degrees |
| Leg Length 1 | 1.97 in, 50 mm |
| O.D. | 4.02 in, 102 mm |
| Radius | 3.99 in, 101.22 mm |
| Connection | OD-OD |
| Leg Length 2 | 1.97 in, 50 mm |
| Weight | 1.13 LB |
| EAN or UPC | 742330028957 |