- Exhaust Tool
| Functional ID Range [Min] | 10 in, 254 mm |
| Overall Length | 12 in, 304.8 mm |
| Functional ID Range [Max] | 15 in, 381 mm |
| Weight | 2.6 LB |
| EAN or UPC | 742330029244 |
| Functional ID Range [Min] | 10 in, 254 mm |
| Overall Length | 12 in, 304.8 mm |
| Functional ID Range [Max] | 15 in, 381 mm |
| Weight | 2.6 LB |
| EAN or UPC | 742330029244 |