- Exhaust Tool
| Material | Stainless Steel |
| Functional ID Range [Min] | 8.5 in, 216 mm |
| Functional ID Range [Max] | 9.02 in, 229 mm |
| Overall Length | 51 in, 1295.4 mm |
| Weight | 10.1 LB |
| EAN or UPC | 742330029312 |
| Material | Stainless Steel |
| Functional ID Range [Min] | 8.5 in, 216 mm |
| Functional ID Range [Max] | 9.02 in, 229 mm |
| Overall Length | 51 in, 1295.4 mm |
| Weight | 10.1 LB |
| EAN or UPC | 742330029312 |