- Exhaust Tool
| Material | Stainless Steel |
| Overall Length | 51 in, 1295.4 mm |
| Functional ID Range [Max] | 10.47 in, 266 mm |
| Functional ID Range [Min] | 10 in, 254 mm |
| Weight | 12.5 LB |
| EAN or UPC | 742330029336 |
| Material | Stainless Steel |
| Overall Length | 51 in, 1295.4 mm |
| Functional ID Range [Max] | 10.47 in, 266 mm |
| Functional ID Range [Min] | 10 in, 254 mm |
| Weight | 12.5 LB |
| EAN or UPC | 742330029336 |