- Pipe Guard
| Length | 48 in, 1219.2 mm |
| Functional ID Range [Min] | 4.02 in, 102 mm |
| Style | Universal |
| Functional ID Range [Max] | 5.98 in, 152 mm |
| Weight | 6.95 LB |
| EAN or UPC | 742330029343 |
| Length | 48 in, 1219.2 mm |
| Functional ID Range [Min] | 4.02 in, 102 mm |
| Style | Universal |
| Functional ID Range [Max] | 5.98 in, 152 mm |
| Weight | 6.95 LB |
| EAN or UPC | 742330029343 |