- 5.03 in Inside Diameter
| Length | 18 in, 457.2 mm |
| I.D. | 5.03 in, 127.76 mm |
| Connection | ID |
| Material | Stainless Steel |
| Weight | 3.28 LB |
| EAN or UPC | 742330029466 |
| Length | 18 in, 457.2 mm |
| I.D. | 5.03 in, 127.76 mm |
| Connection | ID |
| Material | Stainless Steel |
| Weight | 3.28 LB |
| EAN or UPC | 742330029466 |