- 5 in Inside Diameter
| Material | Stainless Steel |
| I.D. | 5 in, 127 mm |
| Length | 18 in, 457.2 mm |
| Connection | ID |
| Weight | 3.47 LB |
| EAN or UPC | 742330029473 |
| Material | Stainless Steel |
| I.D. | 5 in, 127 mm |
| Length | 18 in, 457.2 mm |
| Connection | ID |
| Weight | 3.47 LB |
| EAN or UPC | 742330029473 |