- Flared Adapter
| O.D. | 3.75 in, 95.25 mm |
| Length | 1.5 in, 38 mm |
| I.D. | 3.12 in, 79.25 mm |
| Weight | 0.18 LB |
| EAN or UPC | 742330029718 |
| O.D. | 3.75 in, 95.25 mm |
| Length | 1.5 in, 38 mm |
| I.D. | 3.12 in, 79.25 mm |
| Weight | 0.18 LB |
| EAN or UPC | 742330029718 |