- Stack Pipe
| Style | Straight |
| Length | 18 in, 457.2 mm |
| Inlet Diameter | 5.01 in, 127.38 mm |
| Connection | ID |
| Weight | 5.05 LB |
| EAN or UPC | 742330029855 |
| Style | Straight |
| Length | 18 in, 457.2 mm |
| Inlet Diameter | 5.01 in, 127.38 mm |
| Connection | ID |
| Weight | 5.05 LB |
| EAN or UPC | 742330029855 |