- Stack Pipe
| Inlet Diameter | 5.01 in, 127.38 mm |
| Connection | ID |
| Style | Straight |
| Length | 48 in, 1219.2 mm |
| Weight | 13.25 LB |
| EAN or UPC | 742330029930 |
| Inlet Diameter | 5.01 in, 127.38 mm |
| Connection | ID |
| Style | Straight |
| Length | 48 in, 1219.2 mm |
| Weight | 13.25 LB |
| EAN or UPC | 742330029930 |