- Stack Pipe
| Inlet Diameter | 3.01 in, 76.58 mm |
| Style | Curved |
| Length | 48 in, 1219.2 mm |
| Connection | ID |
| Weight | 7.55 LB |
| EAN or UPC | 742330029947 |
| Inlet Diameter | 3.01 in, 76.58 mm |
| Style | Curved |
| Length | 48 in, 1219.2 mm |
| Connection | ID |
| Weight | 7.55 LB |
| EAN or UPC | 742330029947 |