- Stack Pipe
| Length | 48 in, 1219.2 mm |
| Connection | ID |
| Style | Curved |
| Inlet Diameter | 5.01 in, 127.381 mm |
| Weight | 12.55 LB |
| EAN or UPC | 742330029978 |
| Length | 48 in, 1219.2 mm |
| Connection | ID |
| Style | Curved |
| Inlet Diameter | 5.01 in, 127.381 mm |
| Weight | 12.55 LB |
| EAN or UPC | 742330029978 |