- Stack Pipe
| Inlet Diameter | 5.01 in, 127.38 mm |
| Style | Straight |
| Length | 60 in, 1524 mm |
| Connection | ID |
| Material | Chrome |
| Weight | 18.0 LB |
| EAN or UPC | 742330030011 |
| Inlet Diameter | 5.01 in, 127.38 mm |
| Style | Straight |
| Length | 60 in, 1524 mm |
| Connection | ID |
| Material | Chrome |
| Weight | 18.0 LB |
| EAN or UPC | 742330030011 |