- Tailpipe
| Material | Chrome |
| Inlet Diameter | 4.01 in, 101.98 mm |
| Connection | ID |
| Length | 18 in, 457.2 mm |
| Weight | 4.4 LB |
| EAN or UPC | 742330030059 |
| Material | Chrome |
| Inlet Diameter | 4.01 in, 101.98 mm |
| Connection | ID |
| Length | 18 in, 457.2 mm |
| Weight | 4.4 LB |
| EAN or UPC | 742330030059 |