- Tailpipe
| Material | Chrome |
| Length | 18 in, 457.2 mm |
| Connection | ID |
| Inlet Diameter | 5.02 in, 127.51 mm |
| Weight | 5.0 LB |
| EAN or UPC | 742330030066 |
| Material | Chrome |
| Length | 18 in, 457.2 mm |
| Connection | ID |
| Inlet Diameter | 5.02 in, 127.51 mm |
| Weight | 5.0 LB |
| EAN or UPC | 742330030066 |