- Stack Pipe
| Style | Curved |
| Connection | ID |
| Length | 48 in, 1219.2 mm |
| Material | Chrome |
| Inlet Diameter | 4.01 in, 101.98 mm |
| Weight | 11.75 LB |
| EAN or UPC | 742330030165 |
| Style | Curved |
| Connection | ID |
| Length | 48 in, 1219.2 mm |
| Material | Chrome |
| Inlet Diameter | 4.01 in, 101.98 mm |
| Weight | 11.75 LB |
| EAN or UPC | 742330030165 |