- 2.52 in Outside Diameter
| Radius | 5 in, 127 mm |
| Connection | OD-OD |
| O.D. | 2.52 in, 64 mm |
| Leg Length 2 | 12.01 in, 305 mm |
| Angle | 90 Degrees |
| Leg Length 1 | 12 in, 304.8 mm |
| Weight | 2.9 LB |
| EAN or UPC | 742330030196 |
| Radius | 5 in, 127 mm |
| Connection | OD-OD |
| O.D. | 2.52 in, 64 mm |
| Leg Length 2 | 12.01 in, 305 mm |
| Angle | 90 Degrees |
| Leg Length 1 | 12 in, 304.8 mm |
| Weight | 2.9 LB |
| EAN or UPC | 742330030196 |